- Tube Mount
- 3 wire defrost control 55°F - 35°F range
- SPDT
- Resistive Amps: 25
- Volts AC: 120/240
Supco Therm-O-Disc Commercial Refrigeration Defrost Thermostat 55-35
Write a Review
|
Questions & Answers (0)
Product Description
Supco Therm-O-Disc Commercial Refrigeration Defrost Thermostat 55-35
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 6 in |
| Height | 2 in |
Product Details
| Package Quantity | 1 |
| Description | Thermostat SL79002 |
| Manufacturers Part Number | SL79002 |
| Brand | Therm-O-Disc |