Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228233

MPN #: 8010000145

Nordfab QF Angle Flange, 8" Dia, Galvanized Steel

Product Description
MADE IN THE USA
Nordfab Angle Flanges are industry standard sizes and hole patterns. Available in galvanized or stainless steel (specify if SS required.). Custom drill patterns are available – order Flat Flange – and specify hole pattern requirements.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Duct Size8 in
Diameter8 in

Product Details

TypeAngle Flange
MaterialGalvanized Steel
Manufacturers Part Number8010000145
For Use WithQF Ducting
BrandNordfab