x

Take 15% off your entire order!

Offer applied at checkout

Nordfab QF Elbow 60 Degree 1.0 CLR, 6" Dia, Galvanized Steel

Nordfab QF Elbow 60 Degree 1.0 CLR, 6" Dia, Galvanized Steel

Item #: WBB2228352

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • QF 30 Degree Elbow
  • QF 90 Degree Elbow
  • QF 45 Degree Elbow
  • QF 60 Degree Elbow

QF 60 Degree Elbow

Price: $108.95

Save $5.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MADE IN THE USA
Duct Elbows, also referred to as bends, allow airflow direction change in a line of duct. Standard Nordfab QF elbows are available in 90°, 60°, 45°, and 30°, in galvanized or stainless steel, (specify if SS), with Quick-Fit rolled ends. Galvanized QF Elbows in sizes 3?-7? are press formed halves stitch welded together. QF elbows in sizes 8?-24? are segmented (gored). Stainless steel QF Elbows sizes 3?-6? are tubed. Elbows in heavier gauges can be supplied in solid welded construction at an additional cost. Also available in longer radiuses and 16 gauge. For highly abrasive applications or placement in a high wear area within the duct line, Nordfab XD elbows in 14 gauge or 12 gauge may be the solution to reduce the frequency and cost of replacing worn-through elbows.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install — without tools.




Engineering and Drawing services available, contact your Global Industrial Sales Representative

  • BRAND Nordfab
  • DIAMETER INCHES 6
  • DUCT SIZE INCHES 6
  • WEIGHT LBS 1.36
  • CONSTRUCTION Galvanized Steel
  • FOR USE WITH QF Ducting
  • GAUGE 24
  • TYPE QF 60 Degree Elbow
  • MANUFACTURER'S PART NUMBER 8010000962
  • APPLICATION Industrial Dust/Fume Collection & Extraction
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nordfab QF Elbow 60 Degree 1.0 CLR, 6" Dia, Galvanized Steel

Nordfab QF Elbow 60 Degree 1.0 CLR, 6" Dia, Galvanized Steel

Item #: WBB2228352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant