Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quincy

Model # :WBB3145356

MPN #: 2020040796

Quincy QP™ Max Two Stage Air Compressor, Vertical, 10 HP, 120 G Capacity, 3 Phase, 230V

Product Description
The Quincy QP™ series is designed for tougher 175 PSI applications where traditional splash lubrication just won't measure up. The QP™ is a heavy-duty, cast-iron compressor that features an oil pump for pressure lubrication to the crankshaft, bearings and connecting rod up to the wrist pins. This advanced pressure lubricated system allows for a smoother, more continuous operation. Coupled with an attractive price, the QP™ balances cost effectiveness with longer life to maximize your investment. A piston-driven reciprocating air compressor operates via positive displacement. The piston forces air into a cylinder and compresses it into a storage tank. The Quincy QP™ Series consists of reciprocating compressors that can handle your most challenging compressed air applications.

Features:
  • 35 @ 175 PSI
  • Cast-iron crankcase, cylinder and flywheel
  • 5-15 hp, 175 psig maximum
  • Oil filter and pressure gauge
  • Automotive style inlet filter/silencer
  • Lubricated two-stage compressor
  • High-performance positive displacement oil pump
  • Two-piece aluminum connecting rods
  • Inter-cooler unit featuring fin and tube construction
  • Automotive-style filter
  • Electric models include a pressure switch
  • Single-source duplex control panels (duplex units only)
  • Manual ball valve tank drain
  • ASME-Coded Relief Valves in the Interstage, Discharge Line and Receiver Tank
  • Enclosed belt guard complies with OSHA standards
  • CSA and UL compliant electrical components
  • Reciprocating air compressors can add value for applications in many industries, including automotive, manufacturing, mining, energy exploration and food and beverage. They perform well in situations requiring an intermittent source of compressed air
  • 1 Year Standard / Extended Warranty available with purchase of EWK 8
Max Unit
  • "Fully Loaded" Units
  • Air Cooled After Cooler
  • Electronic Drain
  • Low Oil Protection
  • Vibration Isolators (Horizontal units only)
  • Extended Warranty Available
  • Two-Year Package and Three-Year Pump vs. One-Year on configured units
  • Easier to Order – Preassigned Part Numbers
Pro Unit
  • "Standard" configuration Units
  • Ball Valve Tank Drain
  • Shorter Lead Time-Stock Units
  • Extended Warranty Available
  • Two-Year Package and
  • Three-Year Pump vs. One-Year on configured units
  • Easier to Order – Preassigned Part Numbers
Pro+ Unit
  • "Professional" Units
  • Electronic Drain
  • Low Oil Protection
  • Shorter Lead Time Stock Units
  • Extended Warranty Available
  • Two-Year Package and Three-Year Pump vs. One-Year on configured units
  • Easier to Order – Preassigned Part Numbers
  • Recipricating Pressure Lubricated


PRICE
$9,985.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size120 gal
Tank Outlet1

Product Details

TypeTwo Stage Air Compressor
CFM35 CFM
Oil TypePressure Lubricated
Horsepower10 HP
Oil SystemPressure Lubricated
ColorBlue
SeriesQP
Tank Drain ValveManual
After CoolerYes
Max PSI175 psi
Start TypeElectric
Voltage230 V
MaterialCast Iron
Phase3
Tank OrientationVertical
Manufacturers Part Number2020040796
Fuel TypeElectric
Pump TypeTwo-Stage
BrandQuincy

Warranty

Warranty1 yr