Iron Horse IHD7180V1, 5 HP, Single-Stage Comp, 80 Gal, Vertical, 150 PSI, 16 CFM, 1-Phase 208-230V
Iron Horse IHD7180V1, 5 HP, Single-Stage Comp, 80 Gal, Vertical, 150 PSI, 16 CFM, 1-Phase 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,449.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 23-1/2 in |
| Height | 68 in |
| Weight | 330 lbs |
| Tank Size | 80 gal |
| Tank Outlet | 1/2" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 150 psi |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | IHD7180V1 |
| Pump Type | Single-Stage |
| Low Oil Shutoff | No |
| Brand | Iron Horse |
| Type | Single-Stage |
| CFM | 16 CFM |
| Horsepower | 5 HP |
| Color | Gray |
| After Cooler | No |
| Voltage | 208-230 V |
| Air Filter | No |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |