Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243325

Nexel® Commercial Microwave, 1.2 Cu. Ft., 1200W, Keypad Control

Product Description
✓ Up to 10 programable settings
✓ Accepts large platters up to 14"
✓ Top & bottom energy feed for even heat distribution

The Nexel® Commercial Microwave is a compact, food-heating solution that's built to withstand the demands of medium-duty commercial food service environments. Suitable for commercial kitchens, concession stands, convenience stores, hotel restaurants, supermarkets, dorms, breakrooms, and common rooms. Use it to heat food, beverages, and meals at the simple push of a button, with up to 10 programmable settings, 5 power levels, and 3 cooking stages for specific cooking demands. Convenient user-friendly keypad controls. Cabinet exterior is constructed of a refined stainless steel while the resilient interior oven cavity features convenient lighting, a wide capacity to accommodate platter sizes up to 14", and a cleanable ceiling splatter shield. EZ Grab'n Go door handle. Unit is stackable. 1-Year Limited Warranty.

  • CE, CB, UL, and CUL certifications
  • Easy-to-clean stainless steel air intake filter
  • Manual time-entry and automatic preset options
  • PRICE
    $999.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width22-5/8 in
    Depth20-13/16 in
    Height14-1/2 in
    Compartment Width14-3/16 in
    Compartment Depth16-1/8 in
    Compartment Height8-7/8 in
    Weight71 lbs
    Cord Length3-3/16 ft

    Product Details

    LightYes
    MaterialStainless Steel
    Plug TypeUL Plug
    Manufacturers Part Number243325
    TimerLED Display
    BrandNexel
    TypeCounter Top
    DigitalYes
    ColorSilver
    Amperage20 A
    Hertz60 Hz
    Handle TypeGrab Handle
    Capacity1.2 ft³
    Door MaterialSee-Through
    Voltage120 V
    DescriptionCommercial Microwave
    Watts1200 W
    Control TypeKeypad

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsCE,CB,UL,CUL