Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Acorn Engineering

Model # :WBB1046002

MPN #: R2141-W-3

Acorn R2141-W-3 Siphon Jet Floor Mounted Toilet W/Back Spud, Stainless Steel Finish

Product Description
These stainless steel fixtures match rough-in dimensions for most existing vitreous china toilets incommercial, industrial and institutional settingsany environments that require a durable, costeffectiveand hygienic product. These durable units meet the high-use demands of correctionalenvironments, where damage to vitreous china can be a hazard to building occupants. Stainless steelwithstands greater pressure and force without cause for replacement, putting an end to the viciouscycle of vitreous. The results are fewer safety risks and replacement costs, with a greater long-termsavings in maintenance and repair for customers.Units are front-mount only and are available in four models, each with top or wall supply options:

Features:
  • Heavy Duty for high traffic applications
  • 16-gage, type 304 recycled stainless steel
  • Stainless Steel Finish
  • Water Savings All toilets can accommodate 1.28 GPF, 1.6 GPF, or 3.5 GPF flushometers - no modifications required.

PRICE
$1,329.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth28-1/4 in
Height17 in
Spud Size1-1/2 NPT in
Steel Gauge16 ga
Rough-In Size10, 12 in

Product Details

SeatIntegral
Gallons per Flush1.28/1.6/3.5 gal/flush
Flush ValveNo
ColorSilver
SeriesR2141-W
Liters per Flush4.8/6/13.2
Stainless Series304
Mounting LocationFloor
MaterialStainless Steel
Flush TypeSiphon Jet
Manufacturers Part NumberR2141-W-3
Spud PlacementBack
ShapeElongated
BrandAcorn Engineering

Compliance & Certifications

CertificationsASME A112.19.3-2008, CSA B45.7-2008
ADA CompliantYes