Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jifram Extrusions

Model # :WB269807

MPN #: 5000125

Rackable Extruded Open Deck Pallet, Plastic, 4-Way Entry, 48" x 48", 4000 Lb Static Capacity

Product Description
RACKABLE EXTRUDED PLASTIC PALLETS
48" x 48" Pallet with 4-Way Fork Entry

Rackable extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Custom sizes and colors are available, call for details. These pallets are not for use in unsupported pallet rack.

Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.

PRICE
$169.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height5 in
Weight53 lbs
Dynamic Fork Weight Capacity2000 lbs
Racking Weight Capacity1000 lbs
Supported Racking Weight Capacity1000 lbs
Decking Weight Capacity1000 lbs
Static Floor Weight Capacity4000 lbs

Product Details

Assembly RequiredNo
TypeStackable & Rackable
Top DeckOpen
ColorGray
AvailabilityShips From Mfg
Fork EntryFour-Way Entry
MaterialRecycled Plastic
ConditionNew
Manufacturers Part Number5000125
BrandJifram Extrusions

Compliance & Certifications

CertificationsISPM 15 Exempt