Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cabka

Model # :WB298527

MPN #: NPP4840FP-E6ODFDA

Rackable FDA Grade Plastic Open Deck Pallet, 6 Runner, 4-Way, 48" x 40", 4400 Lb Static Cap, Blue

Product Description
Rackable Plastic Pallet Blue 48x40 - Open Deck, FDA Grade, 6 Runner, Fork Cap. 4400 Lbs.

This FDA Approved, mid weight, ergonomically designed pallet allows you reach high performance capacities at a low cost. It's open deck, flow thru design is perfect for closed loops, distribution chains across industry sectors including Food, Retail, Medical, Electronic & Pharmaceutical.

PRICE
$219.95

Min. purchase quantity is 8
8
8

Bulk Pricing

Quantity
Pricing
Buy 8 units - 49 units
219.95
Buy 50 units - 199 units
209.95Save $10.00 (5%)
Buy 200+ units
199.95Save $20.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height6-1/8 in
Weight34 lbs
Dynamic Fork Weight Capacity4400 lbs
Racking Weight Capacity2200 lbs
Supported Racking Weight Capacity4400 lbs
Selective Weight Capacity2200 lbs
Unsupported Racking Edge Weight Capacity2200 lbs
Decking Weight Capacity4400 lbs
Static Floor Weight Capacity8800 lbs

Product Details

Assembly RequiredNo
TypeRackable
Top DeckOpen
ColorBlue
AvailabilityShips From Mfg
Fork EntryFour-Way Entry
MaterialHDPE
ConditionNew
Package Quantity1
Manufacturers Part NumberNPP4840FP-E6ODFDA
BrandCabka

Compliance & Certifications

CertificationsFDA, ISPM 15 Exempt