RADIANT CEILING PANELS
2 x 4 Panel 750 Watt Heater 208V
High temperature radiant ceiling panels heat objects, not air Radiant ceiling panels were designed to easily drop into any T-Bar suspended ceiling system or can be surface mounted with optional frames (not included). These ceiling panels have an electric resistance element that is imbedded between two layers of insulation. The high-density thermal insulation above element minimizes heat loss. Heaters are made with textured white powder coat finish. Heat panels include 36L pre-wired flexible cable. Drops into any 2 x 4 T-bar suspended ceiling system. Provides coverage up to 12'H in a 10' x 10' area. cETLus Listed. 1 Year Limited Warranty.
TPI Radiant Ceiling Panel CP807 48"L x 24"W 750W 208V
|
Questions & Answers (0)
Product Description
PRICE
$529.00
1
1
Available on or around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Depth | 1 in |
| Height | 48 in |
| Weight | 20 lbs |
Product Details
| Type | Radiant Ceiling Panel |
| Color | White |
| Amperage | 3.6 A |
| Wattage | 750 W |
| Voltage | 208 V |
| Watts High | 750 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | CP807 |
| BTU | 2560 BTU |
| Mounting Style | Drop Down T-Bar or Surface |
| Thermostat | No |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |