TPI Field Installed T-Bar Frame TB3000
|
Questions & Answers (0)
Product Description
For use with 3000 Series Fan Forced Ceiling Heaters.
PRICE
$87.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Mounting Hardware |
| Color | White |
| Manufacturers Part Number | TB3000 |
| For Use With | 3000 Series Fan Forced Ceiling Heaters |
| Thermostat | No |
| Brand | TPI |
Compliance & Certifications
| Certifications | cETLus |