True® Merchandiser, 35 Cu. Ft. White Laminated Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
Radius Front Merchandiser, two-section, (4) shelves, laminated vinyl exterior, white interior With 300 stainless steel floor, (2) Low-E thermal glass hinged door, fluorescent interior lights, 1/5 HP, 115 Volts/60/1-ph, 3.3 amps, NEMA 5-15P, Energy Star rated, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$7,679.00
1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-3/4 in |
| Depth | 24-1/4 in |
| Height | 58-1/8 in |
Product Details
| Type | Reach In |
| Shelf Type | PVC Coated Wire Shelves |
| Horsepower | 1/5 HP |
| Color | White Laminated Vinyl |
| Amperage | 3.4 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Adjustable Shelf | Yes |
| Capacity | 16.7 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 4 |
| Material | Stainless Steel, Glass, Vinyl |
| Phase | 1 |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
| Manufacturers Part Number | GDM-35SL-RF-HC-LD |
| Brand | True |
Warranty
| Warranty | 5 yr |