True® Convenience Store Cooler 2 Section - 47-1/8"W X 21"D X 59-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Convenience Store Cooler, two-section, (6) wire shelves, vinyl exterior, white interior w/300 stainless steel floor, (2) Low-E thermal glass sliding doors, fluorescent interior lights, 115v/60/1-ph, 8.2 amps, 1/3 HP, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$7,009.00
1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-1/4 in |
| Depth | 21 in |
| Height | 59-3/4 in |
Product Details
| Body Color Family | White |
| Type | Reach In |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Amperage | 1.3 A |
| Handle Type | Horizontal Handle |
| Adjustable Shelf | Yes |
| Defrost | Automatic |
| Capacity | 5.5 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 6 |
| Material | Vinyl, Stainless Steel, Glass |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | GDM-41SL-60 |
| Thermostat | Dial |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |