- Uses IDS Digimatic indicator with SPC output
- Flat ceramic anvils
- Easy to reach lifting lever
- Inch/Metric
- 20,000 Hour Battery Life Under Normal Conditions
Mitutoyo 547-500S 0-.47" / 0-12MM Digimatic Digital Thickness Gauge (.005" Resolution)
Write a Review
|
Questions & Answers (0)
Product Description
0 - .470"/12mm X .0005"/0.01mm IDS Digimatic Thickness Gauge
PRICE
$405.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | .47 / 12MM in |
| Min Inside Measurement | 0 |
| Data Output Cable - 80 Inch | 905-409 in |
| Min Size | 0 / 0MM in |
| Data Output Cable (40") | 905-338 in |
| Min Measurement | 0 in |
| Max Measurement | 12 in |
| Resolution/Graduation | 0.0005 in |
| Range | 0-.47" / 0-12MM |
Product Details
| Mechanical Or Digital | Digital |
| IP Rating | None |
| Manufacturers Part Number | 547-500S |
| Brand | Mitutoyo |
| Battery Type | SR44 |
| Digital | Yes |
| Type | Thickness Gage |
| Series | 547 |
| Data Output | Yes |
| Resolution | .0005" / .01MM |
| Style | General Purpose |
| Accuracy (+/-) | 0.0002 in |
| Fraction Option | No |
| Features | Ceramic Spindle and Anvil |
| Output | Yes BTU |
| Resolution Or Graduation | .0005 in |