- The Sled Base rocking frame design increases classroom safety by reducing the tripping hazard caused by protruding cantilever style rocking frames
- Gently curved sled base rocking frame provides an active sitting position for students and adults
- One piece molded seat shell for additional strength
- Concealed seat fixings to eliminate weak points and seat cracking
- Reinforced plastic shell with flexible backrest
- Seat shell allows for movement while providing lumbar support
- Fully welded frame for longevity
- Durable stainless steel frame with optional felt strips for hard floor protection
- No Assembly Required
MityBilt Rave 12" Injection Molded Plastic Rocker Chair, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 26 in |
| Weight Capacity | 300 lbs |
| Weight | 4 lbs |
| Seat Width | 12 in |
| Seat Depth | 12 in |
| Seat Height | 12 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Stackable | No |
| Arm Type | Armless |
| Manufacturers Part Number | RR12.GRY |
| Brand | MityBilt |
| Type | Chair |
| Color | Gray |
| Series | Rave |
| Casters | No |
| Country of Origin | Made in Canada |
| Seat Color Family | Gray |
| Package Quantity | 1 |
| Frame Material | Stainless Steel |
| Leg Type | Curve Sled Base |
| Seat Material | Injection Molded Plastic |
Warranty
| Warranty | 10 yr |