Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Braeside Displays

Model # :WBB2373140

MPN #: WAC-BM-3D

Braeside Ravinia Hygiene Station with Tamper Resistant Dispensers, Blonde Maple

Product Description
Upscale European design meets the bottom line in this superb, collection of wood and aluminum healthcare fixtures. Made entirely of nonporous materials, they're ideal for high traffic areas in hospitals and public buildings. Hygienically superior, clinical-grade brushed aluminum components are complemented with durable wood laminates, assuring years of lasting, infection-resistant performance. Choose from three rich laminate styles to best fit your environment. This Ravinia Hygiene Station includes tamper-resistant dispensers for tissues, masks and sanitizers. Prices appeal to budget-minded administrators who want the quality and features of our traditional solid wood kiosks. Each unit comes standard with a front-loading 22" x 28" poster frame. Pictured infection prevention supplies are not included.

Specifications:
  • Overall size 36-1/2"W x 73"H x 17"D
  • Wipeable with hospital-grade cleaners including quaternary ammonium formulas
  • Flip & Click frame technology makes it easy to change out your graphics
  • Includes glare resistant 22"W x 28"H poster lens
  • Posters sold separately
PRICE
$825.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/2 in
Depth17 in
Height73 in

Product Details

Assembly RequiredNo
TypeInfection Control Stations
MaterialSteel, Wood Grain
Package Quantity1
DescriptionRavinia Hygiene Station with Tamper Resistant Dispensers
ColorBrown
Manufacturers Part NumberWAC-BM-3D
BrandBraeside Displays