Wheaton® 16 oz Amber Glass Boston Round Bottles with Cone-Shaped Insert, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Boston Round, Glass Bottles, 500mL or 16oz Amber, 28-400 Finish. (16 oz Bottle, Boston Round, Red, Type III Amber, PE Cone Liner)16 oz Bottles, Boston Round, Type III Amber, PE Cone Liner. Amber Type III soda-lime glass Ideal for solvent, chemical or sample storage Packaged in convenience packs with caps attached to maintain cleanliness Black Phenolic cap with choice of liners Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$91.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-5/8 in |
| Diameter | 75mm |
Product Details
| Neck Finish | 28-400 |
| Capacity | 500 |
| Material | Amber Glass |
| Package Quantity | 12 |
| Description | Glass Boston Round Bottles With Cone-Shaped Insert |
| Color | Brown |
| Manufacturers Part Number | W216852 |
| Cap Material | Black Phenolic |
| Brand | Wheaton |