Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3124969

MPN #: 200F56/ANTI

R&B Wire® Antimicrobial Large Capacity Laundry Cart w/ Double Pole Rack

Product Description
This sturdy wire cart features an antimicrobial coating that lasts for the life of the product, designed to inhibit the growth of bacteria and fungi. Basket features an antimicrobial air cushion bumper to protect your facility from expensive damage. Antimicrobial double pole rack provides hanging space above the basket to dry to hang or dry garments or other items. Equipped with R&B's patented 5" Clean Wheel System™ - the caster that prevents lint and thread pick up.

PRICE
$309.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width21-1/2 in
Height77-1/2 in
Weight Capacity150 lbs
Weight41 lbs
Wheel Diameter5 in
SizeSmall

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeWire Laundry Cart with Double Garment Hangers
ColorGray
Caster Type(4) Swivel
Capacity Bushel3.5 bu
Capacity5.6 ft³
MaterialSteel
Number of Compartments1
Manufacturers Part Number200F56/ANTI
BumperYes
Base MaterialSteel
BrandR&B Wire Products

Warranty

Warranty1 yr