R&B Wire® Antimicrobial Laundry Cart w/ Double Pole Rack
|
Questions & Answers (0)
Product Description
This large capacity slanting cart is designed to meet your large capacity needs and allows you to conveniently hang garments.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 22 in |
| Height | 66-1/2 in |
| Weight Capacity | 100 lbs |
| Weight | 36 lbs |
| Wheel Diameter | 5 in |
| Size | Small |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Wire Laundry Cart with Double Garment Hangers |
| Color | Gray |
| Caster Type | (4) Swivel |
| Capacity Bushel | 1.5 bu |
| Capacity | 3.1 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 100E58/ANTI |
| Bumper | Yes |
| Base Material | Steel |
| Brand | R&B Wire Products |
Warranty
| Warranty | 1 yr |