R&B Wire® Chrome Standard Capacity Laundry Cart w/ Double Pole Rack
Write a Review
|
Questions & Answers (0)
Product Description
The top commercial grade wire laundry cart in the industry. This product is used by the majority of America's coin laundries, on-premise and commercial laundries. Commercial 2.5 bushel wire laundry cart designed to streamline laundry operations within your facility. Comes with double pole rack which provides hanging option to dry garments while preventing wrinkling. Entire unit is chrome plated for added durability. Equipped with patented 5 inch Clean Wheel System™ casters designed to deflect hair, lint and debris away from the caster bearings. Top rim air cushion bumper protects against expensive dents to walls, doors and equipment. Ships disassembled for freight savings. Assembly is quick and easy with hardware included.
PRICE
$255.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 22 in |
| Height | 66-1/2 in |
| Weight Capacity | 100 lbs |
| Weight | 36 lbs |
| Wheel Diameter | 5 in |
| Size | Small |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Wire Laundry Cart with Double Garment Hangers |
| Color | Silver |
| Caster Type | (4) Swivel |
| Capacity Bushel | 1.5 bu |
| Capacity | 3.1 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 100CEC58C |
| Bumper | Yes |
| Base Material | Steel |
| Brand | R&B Wire Products |
Warranty
| Warranty | 1 yr |