Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Reliable

Model # :WBB2278014

MPN #: 100SR

Reliable 100SR - Rotary Steam Press

Product Description
The Verve 100SR rotary steam press is a modern take on the mangle from the past. Commercial rotary design and easy-to-use controls make it an ideal tool for those with a passion for pressing. Best in class and value with variable steam function and at 120V! Press the old-fashioned way - with the ease of modern technology.

Large sheets can be cumbersome and clumsy to press with a regular iron. The Verve 100SR takes the hassle out of pressing large items while saving precious time. The 33" open end roller can be fed from both sides. It will accommodate a wide variety of clothing as well. The steam function makes quick work of large tasks.

Features
  • Three steam settings
  • Variable speed control
  • Open end roller - dual end feed
  • Folds easily for compact storage
  • 5 temperature settings
  • 1800W heating element
  • Safety release lever
  • Acoustic hard water indicator
  • Spare descaling cartridge included




PRICE
$3,875.00

1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width13 in
Height41 in
Weight85 lbs

Product Details

TypeRotary Steam Press
ColorWhite
Capacity1.3 L
Wattage1800 W
Voltage120 V
DescriptionRotary Steam Press
Manufacturers Part Number100SR
BrandReliable

Warranty

Warranty1 Year Limited