Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Nexel

Model # :WB243220

Nexel® Reach In Freezer, 1 Glass Door, 23 Cu. Ft.

Product Description
Standout Features:

✓ Digital thermostat LED display.
✓ Adjustable shelving for customizable storage.
✓ Swivel casters for easy mobility.
✓ Doors are lockable & include 2 keys.

Store perishable goods in a commercial freezer that's convenient, easily accessible, and manageable. The Nexel® Reach In Freezer provides reliable cold food and drink storage at impressive below freezing temperatures. Equipped with a transparent glass door, durable stainless-steel construction, and PVC wire-coated shelving, this reach-in freezer is ideal for keeping goods cold in restaurants, commercial kitchens, and cafeterias. An embedded digital thermostat with LED display makes it easy for operators to change the temperature at will.

  • 1-Year Warranty.
  • 23 Cu. Ft.
  • Temperature Range: -8° to 0°F.
  • PROMOTIONAL PRICE
    $2,136.75

    was $2849.00
    Save $712.25 (25%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width29 in
    Depth32-1/4 in
    Height82-1/2 in
    Weight286 lbs
    Interior Height51-5/8 in
    Interior Depth27-1/8 in
    Interior Width24-3/8 in

    Product Details

    Door TypeGlass
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialStainless Steel
    Number of Shelves3
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243220
    BrandNexel
    Shelf TypePVC Coated Wire
    Horsepower8-3/16 HP
    ColorSilver
    Amperage7.6 A
    Hertz60 Hz
    Temperature Range-8 - 0 °F
    Capacity23 ft³
    Number of Doors1
    Voltage115 V
    DescriptionReach In Refrigerator
    Thermostat TypeDigital
    Refrigerant TypeR290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL