Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243219

Nexel® Reach In Refrigerator, 2 Glass Doors, 47 Cu. Ft.

Product Description
✓ Digital temperature with LED display
✓ Adjustable shelving allows users to customize their storage
✓ High-capacity interior of 47 cu. ft.

The Nexel® Reach-in Refrigerator is a convenient and easily accessible solution for cold food storage in restaurants, kitchens, and cafeterias. Built for lasting durability, this commercial-grade refrigerator features a stainless-steel exterior and a high-capacity 47 cu. ft. interior. It rolls smoothly throughout your facility on 3" casters and is equipped with transparent glass doors, an embedded digital thermostat with LED display, and (6) adjustable PVC-coated wire shelves. Limited 1-Year Warranty.

  • (4) swivel casters, two of which are locking, for easy maneuverability
  • Runs on energy-efficient R290 refrigerant
  • Temperature ranges from 33°F - 41°F
  • PRICE
    $2,849.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width54 in
    Depth32-1/4 in
    Height82-1/2 in
    Weight447 lbs
    Interior Height51-5/8
    Interior Depth27-1/8 in
    Interior Width49-3/8 in

    Product Details

    Door TypeGlass
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialStainless Steel
    Number of Shelves6
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243219
    BrandNexel
    Shelf TypePVC Coated Wire
    Horsepower8.2 HP
    ColorSilver
    Amperage6.2 A
    Hertz60 Hz
    Temperature Range33 - 41 °F
    Capacity47 ft³
    Number of Doors2
    Voltage115 V
    DescriptionReach In Refrigerator
    Thermostat TypeDigital
    Refrigerant TypeR290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL