Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133797

MPN #: DAR110A3LDB

Danby® Contemporary Classic Chrome Refrigerator, 11 Cu.Ft. Capacity, Scarlett Red

Product Description
Drawing inspiration from mid-century styling and simplicity, Danby®'s patented contemporary refrigerators reimagine retro for the modern consumer. The contemporary classic features Danby®'s exclusive retro-inspired curved door design, red metallic door and chassis finish, rubber-grip ergonomic chrome handle, stylized chrome worktop, and a signature all-black interior. Boasting 11 cubic feet (311 L) of storage and cooling space, this all-fridge model is ideal for condos, apartments, or townhouses. Cut down on clutter with three chrome-trimmed tempered glass shelves, five integrated door shelves, and tall bottle storage for maximum storage versatility. Reduce your electricity bill and save on energy with this Energy Star® rated model. Easily find your eggs, vegetables, or fruit with the bright interior lighting system. Store your groceries in the glass-covered vegetable crisper, and the mechanical thermostat is conveniently located for easy temperature control. Maintenance and cleaning are as simple as can be with the automatic defrost system. Lastly, this stylish appliance features a clever, reversible hinge that allows you to set it for right or left-handed opening.

Features:
  • 11.0 cu. ft. (311 L) capacity all refrigerator
  • Energy Star® complaint, energy-efficient to help you save money without sacrificing performance
  • Environmentally friendly R600a refrigerant
  • Scarlett metallic red finish with chrome trim
  • All black interior
  • 3 full-width glass shelves with chrome trim for maximum storage versatility
  • 5 integrated door shelves including tall bottle storage
  • See-through crisper and cover
  • Set and forget thermostat
  • Scratch-resistant worktop
  • Bright white LED Interior light
  • Reversible door hinge
  • 12-month warranty on parts and labor with in-home service


PRICE
$1,175.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/6 in
Depth26-1/6 in
Height58-6/7 in
Weight124.6 lbs

Product Details

Body MaterialMetal
LightY
Door TypeReversible
Door SwingY
Adjustable ShelfY
Compressor TypeSingle Speed Reciprocating Compressor
Defrost TypeAutomatic/Frost Free
MaterialMetal
Number of Shelves3
Manufacturers Part NumberDAR110A3LDB
BrandDanby
Shelf TypeChrome-trimmed Tempered Glass
ColorRed
Handle TypeRubber-grip Ergonomic Chrome Handle
Capacity11 ft³
Door MaterialMetal
Number of Doors1
Voltage115 V
Thermostat TypeMechanical
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed