Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB243216

Nexel® Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft.

Product Description
Standout Features:

✓ Digital thermostat LED display
✓ Adjustable shelving for customizable storage
✓ Swivel casters for easy mobility
✓ Doors are lockable & include 2 keys

Need storage that's cool inside and out? The Nexel® Reach In Split-Door Freezer is a strong contender for providing reliable cold food and drink storage around the clock. Equipped with solid doors for added security, durable stainless-steel construction, and PVC wire-coated shelving, this freezer is ideal for holding large quantities of goods use in convenience stores and quick service restaurants. An embedded digital thermostat makes it easy for operators to change the temperature at will. The inside of the fridge features PVC wire-coated shelving to support large quantities of goods. Stainless steel construction.

  • 1-Year Warranty.
  • 23 Cu. Ft.
  • Temperature Range: 33° to 41°F.
  • PRICE
    $2,549.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width29 in
    Depth32-1/4 in
    Height82-1/2 in
    Weight286 lbs
    Interior Height51-5/8 in
    Interior Depth27-1/8 in
    Interior Width24-3/8 in

    Product Details

    Door TypeSolid
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialStainless Steel
    Number of Shelves3
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243216
    BrandNexel
    Shelf TypePVC Coated Wire
    Horsepower8-3/16 HP
    ColorSilver
    Amperage4.2 A
    Hertz60 Hz
    Temperature Range-8 - 0 °F
    Capacity23 ft³
    Number of Doors2
    Voltage115 V
    DescriptionReach In Freezer
    Thermostat TypeDigital
    Refrigerant TypeR290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL