These high density polyethylene narrow mouth bottles are translucent, pliable and have excellent strength. Include polypropylene caps.
United Scientific Reagent Bottle, Narrow Mouth, HDPE, 1000ml Capacity, Clear, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-1/2 in |
| Diameter | 1-1/16 |
Product Details
| Type | Reagent Bottle |
| Neck Finish | 48-430 |
| Color | Clear |
| Cap Material | Polypropylene |
| Capacity | 1000 |
| Closure Type | Screw Closure |
| Material | Polyethylene |
| Package Quantity | 6 |
| Manufacturers Part Number | 33405 |
| Cap Color Family | Clear |
| Brand | United Scientific |