Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224646

MPN #: 2089-0004

Thermo Scientific Nalgene™ Narrow-Mouth HDPE Economy Bottles, 125mL, Case of 72

Product Description
Contain samples and daily working solutions like buffers and bench reagents with Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Economy Bottles, lightweight versions of the original Nalgene Lab Quality Bottle. Suitable for lighter-duty, general-purpose applications, these high density polyethylene bottles are guaranteed leak proof. Includes Polypropylene screw caps.

Features:
  • Economical and reusable
  • Translucence allows for easy viewing of liquid levels
  • Linerless caps provide the ultimate in leak proof protection without the use of liner that can wrinkle, cause leaks or contaminate your reagents

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$105.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4 in
Diameter50 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish24
ColorWhite
Closure24mm
Cap MaterialPP
Capacity125
IncludesScrew Cap
Closure TypeScrew Closure
MaterialHDPE
DescriptionNarrow Mouth Economy Bottle
Package Quantity72
Manufacturers Part Number2089-0004
Cap Color FamilyNatural
BrandNalgene