Features:
- Reclining wheelchair with desk-length arms and elevating leg rests
- Nylon construction for easy cleaning
- 300 lb. weight capacity
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 65 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
Product Details
| Type | Reclining Wheelchair |
| Material | Nylon |
| Armrests | Fixed Desk Arms |
| Manufacturers Part Number | KR188N21E |
| Brand | Medline |