Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
At-A-Glance

Model # :WBB1599815

MPN #: 70950X45

AT-A-GLANCE® Contemporary Weekly/Monthly Planner, Graphite Cover, 12-Month (Jan to Dec): 2026

Product Description
Weekly spreads with priorities space for each day plus tabbed monthly spreads. Special information pages for notetaking and project management. Modern textured cover. Size: 8 1/4 x 10 7/8; Page Color/Theme: White; Appointment Ruling: 30-Min., 8 AM to 5:30 PM; .


This product arrives to most customers in 2-3 business days.
PRICE
$42.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/4 in
Height10-7/8 in

Product Details

TypePlanner/Organizer
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Week Per 2 Page
Calendar TypeDates Only
DescriptionWeekly/Monthly Planner, Hourly Appointments
Date FormatWeekly/Monthly
Package Quantity1
Manufacturers Part Number70950X45
Cover MaterialTextured Poly
BrandAt-A-Glance