Features:
- Thru hole chain attachment can be used with a safety chain
- Mold in hand hole makes portability easy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 7-1/2 in |
| Height | 7-1/2 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | PWC-BK |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |