Horizon Mfg. Lockout Tagout Hasp, 5512, Standard Style, 1" Opening, Yellow - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Horizon Mfg. Lockout Tagout Hasps, 1" Opening, Yellow
1" opening Hasp for Lockout Tagout. Standard style, steel with Yellow rubberized coating. Length: 4.5". Make sure all machinery stays locked out until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents. Constructed of heavy-duty steel which resists tampering, zinc plated to prevent rusting. Yellow rubberized coating. Holds up to 6 padlocks.
1" opening Hasp for Lockout Tagout. Standard style, steel with Yellow rubberized coating. Length: 4.5". Make sure all machinery stays locked out until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents. Constructed of heavy-duty steel which resists tampering, zinc plated to prevent rusting. Yellow rubberized coating. Holds up to 6 padlocks.
PRICE
$90.00 Sold in packages of 12 / $7.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/8 in |
| Height | 3/8 in |
| Jaw Diameter | 1" |
Product Details
| Padlock Capacity | 6 |
| Material | Steel |
| Number of Compartments | 1" dia. Opening |
| Package Quantity | 12 |
| Description | Standard Lockout Hasp |
| Color | Yellow |
| Manufacturers Part Number | 5512 |
| Brand | Horizon Manufacturing |