3M Red Dot ECG Monitoring Electrodes, Pre-Wired, 2289PAL, 1.57" x 1.0", 5/bg, 100 bg/cs
Write a Review
|
Questions & Answers (0)
Product Description
Large Pre Wired Monitoring Electrode with clear tape Lightweight, low-profile radiolucent wires help provide patient comfort, Conductive adhesive for excellent trace quality, Can be repositioned once following initial application, Clinically tested for up to 3 days wear, 5-lead, Multiple leadwire lengths available.
PRICE
$1,349.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1-9/16 in |
Product Details
| Type | Disposable Leadwire |
| Material | Clear Tape |
| Package Quantity | 500 |
| Manufacturers Part Number | 7000128719 |
| Brand | Red Dot |