- Features:
- Red Rack™ is designed to stand up to the rugged demands of the fire service.
- Tubular steel design is the strongest configuration on the market and does not require a rear grid.
- Maximum air circulation helps gear dry faster and last longer.
- Open back design allows easy access to your station's building code approved electrical outlets.
- Easier to install! Design does not obstruct switches or outlets.
- Maintenance friendly! Clean and/or paint walls without removing the rack.
Red Rack Mobile Locker, 3 Sections w/ Security, 75-1/4"W x 20"D x 79"H, Red, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
Red Rack™ Mobile Units: 76" long x 20"deep x 79" tall. Each individual section is 20" wide. Each unit consists of two levels of open wire, red powder coated shelving. Units are supplied with four 5" phenolic swivel casters - two with foot operated brakes. Hanging pole is provided under the top shelf level and runs the length of the unit. Full length grid dividers separate individual sections. Each individual section is supplied with two hanging hooks for bunker pants and one label holder. Includes Security Option: Top Security Shelf, Rear Security Panel, and Lockable Door.
PRICE
$2,419.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 75-1/4 in |
| Depth | 20 in |
| Height | 79 in |
| Compartment Height | 72 in |
| Weight | 479 lbs |
Product Details
| Type | First Responders Locker |
| Shelf Capacity | 800 lbs |
| Color | Red |
| Door Type | No Door |
| Series | Red Rack |
| Configuration | 3 Wide |
| Style | Mobile w/Security Option-Single Sided |
| Includes | Mobile w/Security Option-Single Sided |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | RMSS-3/24SEC |
| Brand | Groves |
Warranty
| Warranty | 5 Years Finish; Lifetime Welds |