Trailer & Hitch Balls
Size
Shank Diameter
Type
For Use With
Brand
Finish
Width
Material
Depth
Height
Color
Style
Price
Related Products
Buyers Products 4-Way Die-Cast Zinc Trailer Connector is a round terminal slot, trailer-side connector. It attaches to an existing trailer wiring lead, and is commonly used to make a power connection between the vehicle and a utility trailer. It features durable, die-cast zinc construction. Features Provides a secure electrical connection between your vehicle and trailer. Durable die-cast zinc construction. Spring style cable guard helps protect your wiring. Built-in safety latch assures a secure connection.
The Hitch Plate with Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2" receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits Ford® models F350/F450/F550 (not for pickups). Please consult the vehicle/chassis owner's manual before installing. ...
The 3 Axle Proportional Brake Controller from Buyers Products provides fast, smooth stopping performance for trailers with 2, 4, or 6 electronic brakes. Proportional braking corresponds to the amount of pressure your foot is putting on the brake pedal in your cab. The trailer's brakes will automatically match any situation, from a gradual slowdown to a sudden stop. This feature results in smoother performance and reduces wear on the brakes. The brake controller conveniently mounts beneath the dash, and quickly connects to the vehicle's trailer wiring. If needed, you can use its trim wheel ...
The 5/8" Bone-Style Locking Hitch Pin from Buyers Products helps protect your trailer or cargo rack from theft. The pin works in place of a standard hitch pin. Simply insert it into the receiver tube hole and lock it in place. The bone style features two 1 in. machined ends for easy gripping and added security. It features a corrosion-resistant chrome finish to fit a 2 in. receiver tube. The locking hitch pin works with an easy-to-grip key. The lock has a watertight cap to resist wear and corrosion. Features Helps protect your trailer and hitch from theft. Designed to resist corrosion and ...
Buyers Products Truck Bed Extender is designed to transport oversized equipment by extending the length of the truck bed by 4 feet. Its rust-resistant black powder-coated finish ensures long-lasting use. The welded loops are there to tie down loads for transport. Handles up to 350 pounds. Fits any pick-up truck with a 2" receiver. Mounts horizontally for 4' bed extension or vertically for over-cab transport. Rust-resistant, black powder-coated finish. Easily removed and stored. Cross bar adjusts 6 3/4" to accommodate different tailgate heights. Features: Extends pick-up truck bed by 4 ...