Related Products
Buyers Products Commercial Grade Ratchet Strap with Soft Rubber Grip Series delivers robust holding power to safely secure heavy cargo. The wide padded through handle provides a comfortable full-hand grip with or without gloves on. The ratchet mechanism makes it easy to precisely adjust tension. Also, this item includes weather-resistant polyester straps 2 in. wide and 30 ft long with a working load limit of 3300 lb. All metal components are white zinc plated for corrosion resistance.
Buyers Products 10 Foot Light Duty Cambuckle Tie Down is ideal for securing lighter cargo. The durable red polyester strap is 1 in. wide and carries a working load limit of 300 lb. With this item you can easily adjust the strap's tension by pressing down on the cambuckle and pulling the webbing tight. The S- hooks are vinyl coated steel and help protect your cargo/equipment and easily attach to your anchoring hardware.
Master Lock® No. 1636MKMDBLUADA Built-In Combo Lock - ADA Compliant - Lift Handle - Blue This ADA Compliant master lock is solidly made for long lasting dependability. Can open in 3 ways: Combination, Student Key or Master Key. Has manual deadbolt locking for superior security. Comes with 5 different pre-set combinations that are easily changed. Flexible administration allows lock to be assigned a standard combination or keyed use. Includes two keys with ADA keyheads. Made for right-hand hinged locker with Lift Handle. Notes : All Master Lock Locks are NOT Returnable. Master Lock Lockers' ...
Buyers Products 14 Foot Heavy Duty Ratchet Tie Downs are ideal for UTVs, motorcycles, lawn mowers, and more. With a working load limit of 1000 lb, these 1 in. wide polyester straps make it easy to lock down your load for years to come. The rubber through-handle ratchet provides a comfortable, slip-free grip for superior control over the tension of the strap. The vinyl-coated steel S hooks with keepers stay in place and help protect your cargo from scratches All metal components are white zinc-plated for corrosion resistance.
The Jendyk 1 7/8 in. Mack King Pin Cap (adjusting screw) remover for 10, 500-Lb. and 12, 000-Lb. axles makes working on your Mack truck easier. The new cross design greatly reduces camming or "walking" action and allows for the use of a high-torque pneumatic impact gun (3/4" drive) while installing or removing a king pin adjusting screw. This tool will save you time, money and energy. The patented design, heat treating, and plating process extend the longevity of this tool. For Mack trucks only.