True® Refrigerated Merchandiser 2 Section - 39-1/2"W X 29-5/8"D X 78-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Showcase your best-selling refrigerated goods in this spacious 33 cubic foot merchandiser with sliding doors by True. The white interior with bright LED lighting is sure to attract customers and increase impulse sales. This unit also features- (2) Low-E double paned glass doors, Hydrocarbon refrigerant, wear resistant vinyl exterior, (8) adjustable PVC coated shelves, 12-inch long handle per door, self closing door with positive seal and more.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$6,079.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 32 in |
Product Details
| Body Color Family | Black or White |
| Adjustable Shelf | Yes |
| Defrost | Automatic |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Material | Vinyl, Stainless Steel, Aluminum, Glass |
| Phase | 1 |
| Manufacturers Part Number | GDM-33 |
| Brand | True |
| Type | Reach In |
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Color | Black or White |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Capacity | 5.5 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Number of Doors | 2 |
| Thermostat Type | Dial |
| Thermostat | Dial |
Warranty
| Warranty | 5 yr |