White-Rodgers™ Temperature Controller 1609-101 -30°F to 90°F Refrigeration, SPST
Write a Review
|
Questions & Answers (0)
Product Description
White-Rodgers™ Mechanical Temperature Controller 1609-101 -30°F to 90°F Refrigeration, SPST
-30°F To 90°F Range, 3-1/2°F To 40°F Adjustable Differential, 5' Capillary, SPST, Close On Rise
-30°F To 90°F Range, 3-1/2°F To 40°F Adjustable Differential, 5' Capillary, SPST, Close On Rise
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 2-1/2 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
| Bulb Size | 5-1/4 x 3/8 in |
| Capillary Length | 5 ft |
Product Details
| Temperature Control Range | -30 to 90 °F |
| Type | Heat & Cool |
| Stages | Single |
| Color | Silver |
| Switch Action | SPST |
| Voltage | 240 / 120 V |
| Manufacturers Part Number | 1609-101 |
| Brand | White Rodgers |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NEMA Rating | 1 |
| Certifications | UL, CSA |