- External temperature display
- Interior LED light to save energy and for best internal visibility
- CFC and HCFC free, highly ecological refrigerant type: R290 (ecological gas in foam: cyclopentane). Hydrocarbon refrigerant gas R290 for the lowest environmental impact (GWP=3), to reduce green house and ozone depletion effects
- Removable gasket for easy cleaning operations
- Hydrocarbon refrigerant gas R290 for the lowest environmental impact (GWP=3) - CFC and HCFC free
- Fin & Tube Condenser improves performance in high temperature environments
- Automatic Defrost Cooling System provides worry-free performance
- Electronic Temperature Control, quick and simple to set, with control display for easy monitoring
- Bottom mounted cooling unit slides out for easy access and cleaning
- Heavy duty Vinyl coated steel shelves
- High efficiency components to minimize the energy consumption still guaranteeing the highest performances
- Cabinet completely insulated with high density polyurethane for low environmental impact
- Magnetic gasket removable without tools for easy cleaning
- Lockable door
- Heavy duty door hinges
- Pre-wired heavy duty power cord
- Heavy duty casters
- Self-closing door with 90-degree stay-open feature
- 3 & 5 Years of Warranty
Kelvinator® Reach-In Refrigerator, 2 Door, 49 Cu.ft, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,689.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 53-15/16 in |
| Depth | 32-11/16 in |
| Height | 82-1/4 in |
| Weight | 492 lbs |
| Interior Height | 60-1/4 |
| Interior Depth | 27-1/16 in |
| Interior Width | 49-7/16 in |
Product Details
| Plug | USA NEMA 5-15P |
| Condenser Type | Fin & tube |
| Body Material | Stainless Steel |
| Door Type | Full |
| Door Swing | Reversible |
| Compressor Horsepower | 1/4 HP |
| Wattage | 0.5 W |
| Defrost Type | Auto Defrost |
| Material | Stainless Steel |
| Number of Shelves | 6 |
| Manufacturers Part Number | KCHRI54R2DRE |
| Reversible Door | Yes |
| Brand | Kelvinator |
| Shelf Type | Vinyl Coated Steel Shelves |
| Energy Usage | +33/+41°F |
| Color | Silver |
| Amperage | 4.5 A |
| Hertz | 60 Hz |
| Handle Type | Right Side |
| Temperature Range | 33 to 41 °F |
| Cabinet Material | Polyurethane |
| Capacity | 49 ft³ |
| Door Material | Stainless Steel |
| Number of Doors | 2 |
| Voltage | 115 V |
| Watts | 500 W |
| Thermostat Type | Adjustable |
| Lock Included | Yes |
| Refrigerant Type | R290 |
Warranty
| Warranty | 3/5 Years |
Compliance & Certifications
| Certifications | Cetlus, ETL-Sanitation |
| Energy Star Certified | Yes |