PARIS Site Furnishings Regency Litter Receptacle, Steel Frame, Recycled Gray Slats Lid, 20 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
The Regency Trash Can by PARIS Site Furnishings is made of a steel tubing frame with grey recycled planks, it measures 24" wide x 24" deep x 29 " high with a 20 gallon capacity steel liner. This unit comes fully assembled with anchoring provisions. Anchoring hardware not included. Recycled gray slats Lid Included.
PRICE
$1,219.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 29 in |
Product Details
| Assembly Required | No |
| Type | Litter Receptacle |
| Color | Gray/Black |
| Lid Color Family | Gray |
| Lid | Yes |
| Capacity | 20 gal |
| Lid Type | Flat Lid |
| Material | Plastic/Steel |
| Manufacturers Part Number | 461-302RGY-F06 BLACK |
| Shape | Square |
| Brand | PARIS Site Furnishings |