- Steel strap type
- Strap width is up to 3/4"
Teknika Regular Duty Steel Strapping Cutter for Up To 0.023" Thick & 3/4" Strap Width, Black & Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 2-1/4 in |
| Height | 6-3/4 in |
| Max Material Thickness | 0.023 |
| Strap Width | Up to 3/4 in |
Product Details
| Type | Cutter |
| Color | Red |
| Manufacturers Part Number | H-100 |
| Duty | Regular Duty |
| For Use With | Steel |
| Brand | Teknika |