Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3788424

MPN #: PKG-TSCS-75

Vestil™ Tensioner/Sealer/Cutter For Up To 1/2"W Cast Aluminum Steel Strapping

Product Description
Tools and supplies you need to cut and seal strapping. Tension features ratchet action that applies maximum tension instantly, pulling and cutting strapping with little effort. The unit is designed of strong construction for durability throughout daily use tools and supplies you need to cut and seal strapping. Tension features ratchet action that applies maximum tension instantly, pulling and cutting strapping with little effort. The unit is designed of strong construction for durability throughout daily use in the harshest of environments.

Features:
  • Great during the bundling process
  • Can simply be gripped to reduce fatigue
  • Manual design for precise tensioning


PRICE
$1,459.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width4-1/16 in
Height11-1/2 in
Max Material Thickness3/4 in
Strap Width1/2

Product Details

TypeSealer/Tensioner/Cutter
ColorYellow/Black
For Use WithSteel
StyleManual
Grip MaterialRubber/Steel
Manufacturers Part NumberPKG-TSCS-75
DutyHeavy Duty
BrandVestil

Warranty

Warranty30 Days