Valley Craft® 2 Wheels Deluxe Commercial Hand Truck with Side Guards, 600 lb. Cap., Silver
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Deluxe Commercial Hand Truck is designed for regular heavy duty use throughout your facility or on the run. Commonly used for beverage delivery and handling, this hand truck is built to withstand the most rigorous use. Side guards provide additional product stability and protection.
Constructed of premium aluminum with solid welds, commercial hand trucks provide superior durability. Units are lightweight, spark resistant, and have a capacity of 600 lbs. Easily maneuver hand truck over various terrain on (2) 10" pneumatic wheels. Each hand truck has dual rubber grip handles for improved control, a reinforced loop grip top for simplified tilting, and a spacious 20x 10" shoe.
Valley Craft's® Deluxe Commercial Hand Truck are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
Constructed of premium aluminum with solid welds, commercial hand trucks provide superior durability. Units are lightweight, spark resistant, and have a capacity of 600 lbs. Easily maneuver hand truck over various terrain on (2) 10" pneumatic wheels. Each hand truck has dual rubber grip handles for improved control, a reinforced loop grip top for simplified tilting, and a spacious 20x 10" shoe.
Valley Craft's® Deluxe Commercial Hand Truck are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
PROMOTIONAL PRICE
$819.00was $1025.00
Save $206.00 (20%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 49 in |
| Weight Capacity | 600 lbs |
| Weight | 44 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 22 in |
| Noseplate Depth | 10 in |
Product Details
| Assembly Required | No |
| Type | Regular Heavy Duty Hand Truck |
| Color | Silver |
| Wheel Type | (2) Pneumatic |
| Handle Type | Single Loop/Dual Pin |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | F83665A7 |
| Handle Style | Single Loop/Double |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |