Tri-Boro Reinforcements 1" x 1" x 48"H, 12 Ga., Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
A 1" x 1" angle made of 12 gauge steel used to reinforce front and /or back of shelf.
PRICE
$6.90
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 in |
| Weight | 3 lbs |
| Size | 1" x 1" |
| Gauge | 12 ga |
Product Details
| Type | Reinforcements |
| Color | Gray |
| Accessory Type | Support |
| Country of Origin | USA |
| Material | Steel |
| Description | Tri-Boro Reinforcements |
| Manufacturers Part Number | RB48 |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |