Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3144836

MPN #: LFP12V100AREG

AIMS Power™ Battery Voltage Regulator For 12VDC Systems Including Lithium, 100 Amp

Product Description
The AIMS Power™ battery voltage regulator and isolator protects batteries using solid state technology by automatically disconnecting a 12V DC source when voltage is not safe or out of operating range. This product allows you to use different battery technologies in the same application and lithium batteries can be used in any application (alternators) because the regulator prevents the battery from over charging. Its compact and simple 2-wire terminal configuration allows for easy installation in common 2-wire 12 Volt applications: vehicle, wind, hydro or any other 12V systems. The regulator continuously monitors the input voltage. If the voltage is within the operating range of 9.4 – 14.4V, power will be supplied to the output terminal allowing power to the loads. If the voltage drops below 9.2V or is over 14.6V the power is cut off at the output terminal preventing power to the loads. The regulator also performs as an isolator by automatically disconnecting loads when the battery voltage is outside of operating range, protecting the main starting battery. Loaded with several safety features, the regulator will protect your batteries, while prolonging the overall life.

Features:
  • Works with 12 V battery systems
  • 100 amps alternator or other DC device
  • Dedicated alternator port
  • Simple 2 wire design easy to install
  • Low and high voltage protection
  • Perfect for alternators, wind or hydro battery applications
  • Resets once current is within operating range
  • Current > than 100A/200A and less than 125A/250A, the relay is disconnected after 1 minute
  • Current > than 125A/250A and less than 150A/300A, relay is disconnected after 10 seconds.
  • Current > than 150A/300A, the relay is disconnected immediately.
  • Once the current is within operating range, the regulator will reset after 2 minutes resuming normal operation.


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/4 in
Width4-3/4 in
Height2-1/8 in
Weight1 lbs

Product Details

DC Amps100 A
DescriptionBattery Voltage Regulator
Manufacturers Part NumberLFP12V100AREG
DC Input Voltage9.4-14.4 VDC
BrandAIMS Power