- Nilfisk/Advance SC750
- Nilfisk/Advance SC800
Replacement Drain Hose For Nilfisk/Advance 56112310,USA Clean 272-7272
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 1-1/2 in |
Product Details
| Style | Hose |
| Description | Replacement Drain Hose |
| Color | Black |
| Manufacturers Part Number | GHSD15080 |
| For Use With | Nilfisk/Advance SC750, SC800 |
| Part Type | Drain Hose |
| Brand | Gofer Parts |