Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Summit Appliance

Model # :WBB677934

MPN #: CTR18WLLF2

Summit CTR18WLLF2 - Refrigerator-Freezer, 18.2 Cu. Ft. Dual Lock, Frost-Free, 30"W x 31"D x 65-7/8"H

Product Description
Summit Refrigerator-Freezer, 18.2 Cu. Ft., Dual Lock, Frost-Free, 30"W x 31"D x 65-7/8"H

The Summit Series features frost-free refrigerator-freezer with large capacities, expert design, and convenient front locks that offer dependable security.

With over 18 cu.ft. of space, the refrigerator-freezer works well in offices, households and professional settings, with a modest width for easy placement. Door racks provide ample storage space and adjustable glass shelves add flexibility.

Frost-free operation saves the maintenance in manually defrosting your unit while keeping contents under ideal cooling conditions. Reversible doors, interior lighting, and a lower crisper add convenience.

The deluxe interior is matched by solid construction that includes a single front-mounted combination lock (with key override) to both the refrigerator and freezer sections. Roomy on the inside and durable on the outside, this refrigerator-freezer is fully featured for years of reliable use. Made in the USA.

This unit comes icemaker ready. Order an icemaker to be installed by our factory at the time of purchase, or order the complete icemaker kit for self-installation.

PROMOTIONAL PRICE
$1,639.20

was $2049.00
Save $409.80 (20%)
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth31 in
Height65-7/8 in
Weight225 lbs

Product Details

Body Color FamilyWhite
LightYes
Door SwingRHD
Adjustable ShelfYes
Number of Full Door Shelves3
Defrost TypeFrost-Free
Number of Shelves2
Door Color FamilyWhite
Number of Crispers2
Manufacturers Part NumberCTR18WLLF2
Reversible DoorFactory Reversible
BrandSummit Appliance
TypeRefrigerator-Freezer
Shelf TypeGlass
Amperage6 A
Hertz60 Hz
Capacity18.2 ft³
Number of Doors2
Voltage115 V
Thermostat TypeDial

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA