Features:
- Made with a molded polycarbonate shield with a reflective layer of 24 karat gold
- Protected by a scratch-resistant coating on an outer surface and an anti fog coating on the inner surface
Weights & Dimensions
| Visor Height | 14 in |
| Visor Width | 8 in |
| Visor Thickness | 0.1 in |
Product Details
| Type | Faceshield |
| Color | Dark Green/Gold |
| Series | CAT |
| Material | Polycarbonate |
| Description | Replacement Anti Fog Face Shield |
| Package Quantity | 1 |
| Manufacturers Part Number | 24056AF |
| Visor Color Family | Dark Green |
| Visor Material | Polycarbonate |
| Visor Coating | Anti-Scratch/Anti-Fog/Gold |
| Brand | Oberon |
Compliance & Certifications
| Certifications | ANSI Z87.1+ |