- DP4 replacement UV absorbing polycarbonate window
- Clear color, excellent optics, molded to shape
- Meets ANSI Z87.1-2003 Standards
Sellstrom® S32100 DP4 Faceshield Window Only
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Visor Height | 9" |
| Visor Width | 12-1/8" |
| Visor Thickness | .060" |
| Window Size (W X L) | 9" x 12-1/8" |
Product Details
| Type | Window Only |
| Color | Clear |
| Series | DP4 |
| For Use With | DP4 Faceshields |
| Material | Polycarbonate |
| Description | Face Shield Window Only |
| Package Quantity | 1 |
| Manufacturers Part Number | S32100 |
| Visor Coating | Anti-Fog |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + |