- Tennant 1510
- Tennant 1530
- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700EE (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
Replacement Hose Assembly - Smooth For Nobles/Tennant 222370
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 1-1/2 in |
Product Details
| Style | Hose |
| Description | Replaement Hose Assembly |
| Color | Gray |
| Manufacturers Part Number | GHA32G1C |
| For Use With | Nobles/Tennant 222370 |
| Part Type | Hose Assembly |
| Brand | Gofer Parts |