- Tennant 1610
- Nilfisk/Advance 34RST, 34RST EcoFlex
- Nilfisk/Advance Adgressor, Adgressor AXP
- Nilfisk/Advance Adhancer
- Nilfisk/Advance Adhancer W28C, W32-C
- Nilfisk/Advance Advenger 2800ST, 3400ST
- Nilfisk/Advance Advenger, Advenger AXP
- Nilfisk/Advance AquaMax
- Nilfisk/Advance AquaPLUS, AquaPLUS AXP Adphibian
- Nilfisk/Advance Captor 4300B, 4800B
- Nilfisk/Advance CMAX 28ST
- Nilfisk/Advance CMAX 34ST
- Nilfisk/Advance Condor XL
- Nilfisk/Advance Condor, Condor EcoFlex
- Nilfisk/Advance Convertamatic
- Nilfisk/Advance Convertamatic 200B, 200BD
- Nilfisk/Advance Convertamatic 240LX
- Nilfisk/Advance Convertamatic 265LX
- Nilfisk/Advance Convertamatic 285LX
- Nilfisk/Advance Convertamatic 28LX
- Nilfisk/Advance Convertamatic 325LX, 385LX
- Nilfisk/Advance Convertamatic 32B, 32BD, 38BD
- Nilfisk/Advance Convertamatic 32LX, 38LX
- Nilfisk/Advance ConvertaMax 20, 26
- Nilfisk/Advance ConvertaMAX 28
- Nilfisk/Advance ConvertaMAX 34
- Nilfisk/Advance ER1300, ER1600
- Nilfisk/Advance ET610
- Clarke Focus II Large
- Clarke Focus II Mid-Size Disc 26, Disc 28, Disc 34, BOOST 28, BOOST 32, Cylindrical 28
- Nilfisk/Advance Hydro-Retriever 2042
- Nilfisk/Advance Hydro-Retriever 2052
- Nilfisk/Advance Hydro-Retriever 2067
- Nilfisk/Advance Hydro-Retriever 2800
- Nilfisk/Advance Hydro-Retriever 3200
- Nilfisk/Advance Hydro-Retriever 3800
- Nilfisk/Advance Hydro-Retriever 5010B
- Nilfisk/Advance HydroCat 5015
- Tennant R14
- Nilfisk/Advance SC6500
- Nilfisk/Advance SC750, SC800
- Nilfisk/Advance SC8000
- Nobles Strive
- Nobles Strive Rider
- Tennant V-WD-16P
- Nilfisk/Advance Warrior ST, Warrior EcoFlex
Replacement Latch - W/Secondary Catch And Keeper For Nilfisk/Advance L08602664
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
Product Details
| Style | Parts and Materials |
| Manufacturers Part Number | GL102 |
| Part Type | Latch |
| Package Quantity | 1 |
| Brand | Gofer Parts |